Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Vestil Structural Rack Guard G8-24

Structural Rack Guard (Discontinued)

  • Mfr # G8-24
  • Zoro # G0594286
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G8-24
Zoro #
G0594286
UPC #
691215021227
Country of Origin
China

Dimensions

Depth
6
Length
6
Height
24.25
Width
10.0625
Overall Length
6
Overall Height
24.25
Overall Width
10.0625

Details

Item
Structural Rack Guard
Material
Steel
Finish
Powder Coat
Weight
26
Color
Yellow
Features
Heavy-duty steel "C" channel construction provides rugged long lasting use. Powder coat yellow provides an attractive safety finish. Four pre-drilled mounting holes in base plate allow quick lag down installation. Economical design provides safety at an affordable cost

Description

Structural Rack Guard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.