Zoro Homepage

Swivel Hook With Clevis, 4K cap

  • Mfr # HOOK-S-4

  • Zoro # G5581795


product price: $38.39
/ea

Key Features

Material
Steel
Height
1.5 in
Width
3.5
Color
Silver
For Use With
EPC-10, HOOK-BASE-32, HOOK-BASE-38, HOOK-BASE-44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HOOK-S-4
Zoro #
G5581795
UPC #
691215061223
Country of Origin
China

Dimensions

Height
1.5 in
Width
3.5
Overall Width
3.5

Details

Item
Swivel Hook With Clevis,4K cap
Material
Steel
Color
Silver
For Use With
EPC-10, HOOK-BASE-32, HOOK-BASE-38, HOOK-BASE-44
Product Type
Swivel Hook With Clevis,4K cap

Description

Swivel Hook With Clevis,4K cap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.