Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermoplastic Rubber Rigid Caster 6 In. Diameter x 2 In. Width 600 Lb. Capacity Gray

  • Mfr # CST-E-SS-6X2TPR-R

  • Zoro # G412449715


product price: $33.69
/ea
Sold in multiples of 2 for $67.38

Key Features

Wheel Dia.
6 in
Wheel Width
4 in
Caster Mounting Type
Flush/Top Plate
Mounting Plate Size
6 in x 2 in
Includes
(1) Thermoplastic Rubber Rigid Caster
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CST-E-SS-6X2TPR-R
Zoro #
G412449715
UPC #
691215023931
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Wheel Width
4 in
Mounting Plate Size
6 in x 2 in
Overall Height
6 in
Mounting Plate Length
6 in

Details

Caster Mounting Type
Flush/Top Plate
Includes
(1) Thermoplastic Rubber Rigid Caster
Frame Finish
Stainless
Caster Brake Included
No
Color
Gray
Features
Non-marking floor protection, smooth and quiet operation
Load Capacity
600 lb

Description

Stainless steel casters are excellent for corrosion resistance. They are ideal for applications where frequent wash downs are a necessity or have exposure to cleaning agents, steam, or other corrosive agents which could rust or corrode. Thermoplastic rubber TPR provides a smooth quiet ride with a non-marking tread. It offers great floor preservation and is resistant to most chemicals.


  • • 304 Stainless Steel rigging
  • • Non-marking floor protection and quiet operation
  • • Chemical & moisture resistant
  • • Sealed raceway with Delrin bearings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.