Thermoplastic Rubber Swivel Caster 8 In. Diameter x 2 In. Width 705 Lb. Capacity Light Gray

  • Mfr # CST-VE-8X2TPR-S

  • Zoro # G112449688


product price: $19.29
/ea
Sold in multiples of 2 for $38.58

Key Features

Wheel Dia.
8 in
Wheel Width
4 in
Caster Mounting Type
Flush/Top Plate
Mounting Plate Size
8 in x 2 in
Features
This caster provides great cushion and its ergonomic tread design shape gives way to an easy and smooth roll ability. Resistant to a variety of chemicals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CST-VE-8X2TPR-S
Zoro #
G112449688
UPC #
691215073653
Country of Origin
China

Dimensions

Wheel Dia.
8 in
Wheel Width
4 in
Mounting Plate Size
8 in x 2 in
Overall Height
8-1/4 in
Mounting Plate Length
8.25 in

Details

Caster Mounting Type
Flush/Top Plate
Features
This caster provides great cushion and its ergonomic tread design shape gives way to an easy and smooth roll ability. Resistant to a variety of chemicals
Includes
(1) Thermoplastic Rubber Swivel Caster
Color
Gray
Frame Finish
Zinc Plated
Caster Brake Included
No
Load Capacity
705 lb

Description

Made of soft high capacity thermoplastic rubber TPR. This caster provides great cushion and its ergonomic tread design shape gives way to an easy and smooth roll ability.


  • • Resistant to a variety of chemicals
  • • Sealed raceway
  • • Anti-corrosive & rust resistant Zinc Plated finish
  • • Hardened double ball raceway

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.