Thermoplastic Rubber Swivel With Brake Caster 8 In. Diameter x 2 In. Width 675 lb Gray
- Mfr # CST-E-SS-8X2TPR-SWB
- Zoro # G512450017
product price:
$
54.89
/ea
Key Features
Frame Finish
Stainless
Caster Brake Included
Yes
Includes
(1) Thermoplastic Rubber Swivel with Brake Caster
Overall Height
8-3/8 in
Features
Non-marking floor protection, smooth and quiet operation
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CST-E-SS-8X2TPR-SWB
- Zoro #
- G512450017
- UPC #
- 691215051545
- Country of Origin
- China
Dimensions
- Overall Height
- 8-3/8 in
- Wheel Width
- 4.5 in
- Wheel Dia.
- 8 in
- Mounting Plate Size
- 8 in x 2 in
- Mounting Plate Length
- 8.375 in
Details
- Frame Finish
- Stainless
- Caster Brake Included
- Yes
- Includes
- (1) Thermoplastic Rubber Swivel with Brake Caster
- Features
- Non-marking floor protection, smooth and quiet operation
- Caster Mounting Type
- Flush/Top Plate
- Color
- Gray
- Load Capacity
- 675 lb
Description
Stainless steel casters are excellent for corrosion resistance. They are ideal for applications where frequent wash downs are a necessity or have exposure to cleaning agents, steam, or other corrosive agents which could rust or corrode. Thermoplastic rubber TPR provides a smooth quiet ride with a non-marking tread. It offers great floor preservation and is resistant to most chemicals.
- • 304 Stainless Steel rigging
- • Non-marking floor protection and quiet operation
- • Chemical & moisture resistant
- • Sealed raceway with Delrin bearings
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.