Shop VESTIL
See all product information
Create Account
Thermoplastic Rubber Swivel With Total Brake Caster 3 In. Diameter x 1 In. Width 225 lb Gray
- Mfr # CST-E-SS-3X1TPR-SWTB
- Zoro # G212449731
product price:
$
24.49
/ea
Sold in multiples of 2 for
$48.98
Key Features
Wheel Dia.
3 in
Caster Mounting Type
Flush/Top Plate
Includes
(1) Thermoplastic Rubber Swivel with Total Brake Caster
Features
Non-marking floor protection, smooth and quiet operation
Caster Brake Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CST-E-SS-3X1TPR-SWTB
- Zoro #
- G212449731
- UPC #
- 691215077187
- Country of Origin
- China
- Caster Mounting Type
- Flush/Top Plate
- Includes
- (1) Thermoplastic Rubber Swivel with Total Brake Caster
- Features
- Non-marking floor protection, smooth and quiet operation
- Caster Brake Included
- Yes
- Color
- Gray
- Frame Finish
- Stainless
- Load Capacity
- 225 lb
Dimensions
- Wheel Dia.
- 3 in
- Overall Height
- 6-1/8 in
- Wheel Width
- 2.75 in
- Mounting Plate Size
- 3 in x 1 in
- Mounting Plate Length
- 6.125 in
Description
Stainless steel casters are excellent for corrosion resistance. They are ideal for applications where frequent wash downs are a necessity or have exposure to cleaning agents, steam, or other corrosive agents which could rust or corrode. Thermoplastic rubber TPR provides a smooth quiet ride with a non-marking tread. It offers great floor preservation and is resistant to most chemicals.
- • 304 Stainless Steel rigging
- • Non-marking floor protection and quiet operation
- • Chemical & moisture resistant
- • Sealed raceway with Delrin bearings
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.