Thermoplastic Rubber Swivel With Total Brake Caster 4 In. x 2 In. 485 lb Light Gray

  • Mfr # CST-VE-4X2TPR-SWTB

  • Zoro # G912449833


product price:  $16.79
/ea
Sold in multiples of 3 for $50.37

Key Features

Wheel Dia.
4 in
Wheel Width
4 in
Caster Mounting Type
Flush/Top Plate
Features
Resistant to a variety of chemicals. This caster provides great cushion and its ergonomic tread design shape gives way to an easy and smooth roll ability
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CST-VE-4X2TPR-SWTB
Zoro #
G912449833
UPC #
691215072885
Country of Origin
China

Dimensions

Wheel Dia.
4 in
Wheel Width
4 in
Overall Height
8 in
Mounting Plate Size
4 in x 2 in
Mounting Plate Length
8 in

Details

Caster Mounting Type
Flush/Top Plate
Features
Resistant to a variety of chemicals. This caster provides great cushion and its ergonomic tread design shape gives way to an easy and smooth roll ability
Color
Gray
Caster Brake Included
Yes
Frame Finish
Zinc Plated
Includes
(1) Thermoplastic Rubber Swivel with Total Brake Caster
Load Capacity
485 lb

Description

Made of soft high capacity thermoplastic rubber TPR. This caster provides great cushion and its ergonomic tread design shape gives way to an easy and smooth roll ability.


  • • Resistant to a variety of chemicals
  • • Sealed raceway
  • • Anti-corrosive & rust resistant Zinc Plated finish
  • • Hardened double ball raceway

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.