Thermoplastic Rubber Swivel With Total Brake Caster 5 In. Diameter x 2 In. Width 500 lb Gray

  • Mfr # CST-E-SS-5X2TPR-SWTB

  • Zoro # G012449795


product price:  $56.49
/ea

Key Features

Wheel Dia.
5 in
Wheel Width
4 in
Caster Mounting Type
Flush/Top Plate
Mounting Plate Size
5 in x 2 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CST-E-SS-5X2TPR-SWTB
Zoro #
G012449795
UPC #
691215023924
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Wheel Width
4 in
Mounting Plate Size
5 in x 2 in
Overall Height
7-7/8 in
Mounting Plate Length
7.875 in

Details

Caster Mounting Type
Flush/Top Plate
Color
Gray
Includes
(1) Thermoplastic Rubber Swivel with Total Brake Caster
Features
Thermoplastic rubber (TPR) provides a smooth quiet ride with a non-marking tread. Non-marking floor protection and quiet operation
Caster Brake Included
Yes
Frame Finish
Stainless
Load Capacity
500 lb

Description

Stainless steel casters are excellent for corrosion resistance. They are ideal for applications where frequent wash downs are a necessity or have exposure to cleaning agents, steam, or other corrosive agents which could rust or corrode. Thermoplastic rubber TPR provides a smooth quiet ride with a non-marking tread. It offers great floor preservation and is resistant to most chemicals.


  • • 304 Stainless Steel rigging
  • • Non-marking floor protection and quiet operation
  • • Chemical & moisture resistant
  • • Sealed raceway with Delrin bearings

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.