Shop VESTIL
See all product information
Create Account
Thermoplastic Rubber Swivel With Total Brake Caster 5 In. x 2 In. 551 lb Light Gray
- Mfr # CST-VE-5X2TPR-SWTB
- Zoro # G012449924
product price:
$
17.39
/ea
Sold in multiples of 3 for
$52.17
Key Features
Color
Gray
Overall Height
8-1/8 in
Features
This caster provides great cushion and its ergonomic tread design shape gives way to an easy and smooth roll ability. Resistant to a variety of chemicals.
Wheel Dia.
5 in
Wheel Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CST-VE-5X2TPR-SWTB
- Zoro #
- G012449924
- UPC #
- 691215026093
- Country of Origin
- China
- Color
- Gray
- Features
- This caster provides great cushion and its ergonomic tread design shape gives way to an easy and smooth roll ability. Resistant to a variety of chemicals.
- Includes
- (1) Thermoplastic Rubber Swivel with Total Brake Caster
- Frame Finish
- Zinc Plated
- Caster Mounting Type
- Flush/Top Plate
- Caster Brake Included
- Yes
- Load Capacity
- 551 lb
Dimensions
- Overall Height
- 8-1/8 in
- Wheel Dia.
- 5 in
- Wheel Width
- 4 in
- Mounting Plate Size
- 5 in x 2 in
- Mounting Plate Length
- 8.125 in
Description
Made of soft high capacity thermoplastic rubber TPR. This caster provides great cushion and its ergonomic tread design shape gives way to an easy and smooth roll ability.
- • Resistant to a variety of chemicals
- • Sealed raceway
- • Anti-corrosive & rust resistant Zinc Plated finish
- • Hardened double ball raceway
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.