Zoro Homepage

Threaded Rod Hanger, Steel, Painted

  • Mfr # BC-4

  • Zoro # G5045540


product price: $78.45
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Painted
Height
6.5
Flange Width
9.5 in
Length
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC-4
Zoro #
G5045540
UPC #
691215004572
Country of Origin
China

Dimensions

Height
6.5
Flange Width
9.5 in
Length
16
Width
4
Depth
16
Thickness
0.15748 in

Details

Item
Threaded Rod Hanger
Material
Steel
Finish
Painted
Load Rating
2 tons
Color
Orange
Product Type
Beam Clamp Horizontal Lift Style,4K lb.

Description

Beam Clamp Horizontal Lift Style,4K lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.