Zoro Homepage

Threaded Rod Hanger, Steel, Painted

  • Mfr # BC-6

  • Zoro # G5045531


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Painted
Width
5.25
Height
7.75
Flange Width
12.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC-6
Zoro #
G5045531
UPC #
691215004589
Country of Origin
China

Dimensions

Width
5.25
Height
7.75
Flange Width
12.25 in
Length
20.25
Thickness
0.15748 in
Depth
20.25

Details

Item
Threaded Rod Hanger
Material
Steel
Finish
Painted
Load Rating
3 tons
Color
Orange
Product Type
Beam Clamp Horizontal Lift Style,6K lb.

Description

Beam Clamp Horizontal Lift Style,6K lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.