Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tilt master DC Power 2.2K Cap

  • Mfr # TM-22-DC

  • Zoro # G305574029


product price: $5,320.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Key Features

Overall Height
59.5 in
Overall Length
52 in
Overall Width
24.25 in
Material
Steel
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM-22-DC
Zoro #
G305574029
UPC #
691215321037
Country of Origin
China

Dimensions

Overall Height
59.5 in
Overall Length
52 in
Overall Width
24.25 in
Wheel Diameter
2 in. / 6 in.
Platform Length
52"

Details

Material
Steel
Color
Yellow
Load Capacity
2200 lbs
Item
Tilt master DC Power 2.2K Cap
Assembled
Yes

Description

The battery operated electric lifter and tilter is designed to give the user an ergonomically correct position to reach loads easily without the need for bending down or excessively reaching over. Lift, tilt, and transport crates, boxes, and pallets with an open bottom. Rolls smoothly on nylon swivel casters with brake and foot protectors. Handle can be turned and locked in position away from the work area. Standard hand control for the tilt. Emergency on/off switch. Low maintenance cost. The unit is powered by an electric DC motor that includes an external battery charger.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.