Zoro Homepage

TILT MASTER STRAD DC POWER 6000 LB CAP

  • Mfr # TMS-60-DC

  • Zoro # G801798202


product price: $6,091.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.

Key Features

Overall Height
29-1/4 in.
Overall Length
73-3/16 in.
Overall Width
57-1/4 in.
Material
Steel
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMS-60-DC
Zoro #
G801798202
UPC #
691215042420
Country of Origin
United States

Dimensions

Overall Height
29-1/4 in.
Overall Length
73-3/16 in.
Overall Width
57-1/4 in.
Wheel Diameter
8 in.
Platform Length
73.1875"
Width
57.25
Height
29.25
Length
72.8125

Details

Material
Steel
Color
Blue
Load Capacity
6,000 lb.
Item
Tilt Master Strad DC Power 6K Cap
Assembled
Yes
Weight
1002

Description

The Tilt Master Straddle lifts and positions filled tote boxes or baskets without the need of a fork truck or lift table using the newly designed heavy-duty tilt master. The tilter will function as transporters by moving completed products from work station to work station without waiting for a fork truck. It features a folding ergonomic handle for quick and easy maneuverability. This Lift has a thin profile to allow the user to get as close to the load as possible. It also has a standard floor lock and rolls easily on the phenolic steering wheels. Lift is designed to be used with virtually any kind of container or pallet. The unit is powered by a DC electric motor that includes an on-board battery charger, battery charge indicator and comes standard with a push-button hand control on a coil cord.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.