Zoro Homepage

Toe Board, 57-3/8 in. Overall L

  • Mfr # TOE-B-120-N

  • Zoro # G3347727


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
For Use With
Mfr. No. SQ-120-TB, SQ-120
Overall Length
57 3/8 in
Overall Height
4 in
Overall Width
3 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOE-B-120-N
Zoro #
G3347727
UPC #
691215064125
Country of Origin
United States

Dimensions

Overall Length
57 3/8 in
Overall Height
4 in
Overall Width
3 7/8 in
Overall Depth
57 3/8 in
Mounting Hole Dia.
7/16 in x 7/8 in
Rail Size
57-3/8" x 3-7/8"
Mounting Hole Diameter
7/8 in

Details

Item
Toe Board
Material
Steel
For Use With
Mfr. No. SQ-120-TB, SQ-120
Color
Yellow
Includes
Brackets
Rail Shape
Rectangle
Handrail Component Material
Steel
Number of Mounting Holes
4
Handrail Component
Toe Board
Handrail Shape
Rectangle
Product Type
Toe Board
Compatible Manufacturer Model Number
SQ-120
Compatible Product Type
Safety Handrail

Description

Toe Board,57-3/8 in. Overall L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.