Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toe Board, 68-5/8 in. Overall L

  • Mfr # TOE-B-72-N

  • Zoro # G2392708


product price: $57.99
/ea

Key Features

Material
Steel
For Use With
Mfr. No. SQ-72-TB, SQ-72
Overall Length
68 5/8 in
Overall Height
4 in
Overall Width
3 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOE-B-72-N
Zoro #
G2392708
UPC #
691215064149
Country of Origin
United States

Dimensions

Overall Length
68 5/8 in
Overall Height
4 in
Overall Width
3 7/8 in
Overall Depth
68 5/8 in
Mounting Hole Dia.
7/16 in x 7/8 in
Rail Size
68-5/8" x 3-7/8"
Mounting Hole Diameter
7/8 in

Details

Item
Toe Board
Material
Steel
For Use With
Mfr. No. SQ-72-TB, SQ-72
Color
Yellow
Includes
Brackets
Handrail Component
Toe Board
Handrail Component Material
Steel
Rail Shape
Rectangle
Number of Mounting Holes
4
Handrail Shape
Rectangle
Product Type
Toe Board
Compatible Manufacturer Model Number
SQ-72
Compatible Product Type
Safety Handrail

Description

Toe Board,68-5/8 in. Overall L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.