Zoro Homepage

TOEBOARD FOR PIPE SAFETY RAILING 96 INCHES BLACK

  • Mfr # VDKR-8-TB-BK

  • Zoro # G201795085


product price: $98.15
/ea
Free Shipping & Returns

Key Features

Depth
4-3/4 in.
Material
Steel
Finish
Powder Coat
Length
4.75
Weight
22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDKR-8-TB-BK
Zoro #
G201795085
UPC #
691215361491
Country of Origin
United States

Dimensions

Depth
4-3/4 in.
Length
4.75
Height
4
Width
4.75 in
Overall Length
4-3/4 in.
Overall Height
4 in.
Overall Width
98-9/16 in.
Wall Thickness
1/4 in.
Mounting Hole Dia.
1/2 in.
Length (Ft.)
0.3958 ft.

Details

Item
Safety Railing Toe Board 8' Black
Material
Steel
Finish
Powder Coat
Weight
22
For Use With
VDKR-8, ADKR-8, ADKR-8-BK, ADKR-8-BN, ADKR-8-GN, ADKR-8-OR, ADKR-8-RD, ADKR-8-YL
Color
Black
Includes
(1) Toe Board for Pipe Safety Railing
Guard Rail Accessory Item
Toe Board
Guard Rail Item
Steel Safety Railings
Features
Pre-drilled lag down poin.ts saves time with in.stallation. Powder coat black fin.ish provides durability and protection. Heavy-duty steel pipe hand railin.g can be used in. multiple application areas. Railin.g protects people or employees from uneven walkways and mezzanin.e drop offs

Description

Toeboard for Pipe Safety Railing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.