Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Box, Silver, Aluminum, 48 in W x 36 in D

  • Mfr # APTS-3648-F

  • Zoro # G1739521


product price: $1,120.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Color
Silver
Material
Aluminum
Includes
Aluminum Tool Box, Fork Pockets, 36 x 48
Features
Features Two Sturdy Handles For Transporting, Safety Double Hinged Hasp For Padlock Securing, Accepts Padlocks With A Shackle Diameter No Greater Than 7/16"
Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APTS-3648-F
Zoro #
G1739521
UPC #
691215107648
Country of Origin
United States

Dimensions

Width
48 in
Depth
36 in
Overall Depth
25-7/8"
Overall Width
49-1/4"
Overall Height
40-1/16"

Details

Item
Tool Box
Color
Silver
Material
Aluminum
Includes
Aluminum Tool Box, Fork Pockets, 36 x 48
Features
Features Two Sturdy Handles For Transporting, Safety Double Hinged Hasp For Padlock Securing, Accepts Padlocks With A Shackle Diameter No Greater Than 7/16"

Description

Aluminum Tool Box,Fork Pockets,36 x 48

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.