Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Top Crank Trailer Jack, 2000 lb. Capacity

  • Mfr # CT-02

  • Zoro # G1741868


product price: $50.99
/ea

Key Features

Application
The Trailer Jack adjustable lift range provides easy hitching and unhitching of a loaded trailer.
Overall Height
26
Material
Steel
Color
Black
Features
Stable and level to unattached trailers and equipment. Provides easy hitching and unhitching of a loaded trailer. Available with a side or top crank position. Mounting brackets attach in a variety of ways for application needs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT-02
Zoro #
G1741868
UPC #
691215049641
Country of Origin
China

Dimensions

Overall Height
26

Details

Item
Top Crank Trailer Jack,2000 lb. Capacity
Application
The Trailer Jack adjustable lift range provides easy hitching and unhitching of a loaded trailer.
Material
Steel
Color
Black
Features
Stable and level to unattached trailers and equipment. Provides easy hitching and unhitching of a loaded trailer. Available with a side or top crank position. Mounting brackets attach in a variety of ways for application needs

Description

Top Crank Trailer Jack,2000 lb. Capacity

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.