Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Top Mount Floor Lock 5 5/8 in Mounting Height 4 1/2in Retracted Height

  • Mfr # FL-LK-5X

  • Zoro # G5439360


product price: $77.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Height
4.625
Inside Bolt Hole Spacing
0.375 in
Features
Spring loaded pad accommodates uneven floors. Simple foot pressure immobilizes equipment. Simple kick rod releases floor lock. Independent brake system can be installed to any convenient location on the cart
For Use With
Floor Locks may be used on platform trucks, fixture dollies, or equipment with casters.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FL-LK-5X
Zoro #
G5439360
UPC #
691215020473
Country of Origin
China

Dimensions

Overall Height
4.625
Overall Size
5.5 x 8 x 4.625
Retracted Height
4.5

Details

Material
Steel
Inside Bolt Hole Spacing
0.375 in
Item
Floor Lock
Features
Spring loaded pad accommodates uneven floors. Simple foot pressure immobilizes equipment. Simple kick rod releases floor lock. Independent brake system can be installed to any convenient location on the cart
For Use With
Floor Locks may be used on platform trucks, fixture dollies, or equipment with casters.

Description

Floor Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.