Zoro Homepage

Torque Wrench, Rating 10 to 150 ft.

  • Mfr # TW-12

  • Zoro # G5580018


product price: $61.85
/ea

Key Features

Drive Size
1/2"
Head Type
Reversible Ratchet
Overall Length
18-1/4"
Ratcheting
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TW-12
Zoro #
G5580018
UPC #
691215044387
Country of Origin
China

Dimensions

Drive Size
1/2"
Overall Length
18-1/4"

Details

Item
Torque Wrench,Rating 10 to 150 ft.
Head Type
Reversible Ratchet
Ratcheting
Yes

Description

Torque Wrench,Rating 10 to 150 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.