Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torque Wrench, Rating 15 to 80 ft.

  • Mfr # TW-38

  • Zoro # G5580009


product price: $61.15
/ea

Key Features

Drive Size
3/8 in
Overall Length
15.5
Includes
(1) 3/8 In. Drive Wrench With Case
Accuracy
+/- 4
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TW-38
Zoro #
G5580009
UPC #
691215044394
Country of Origin
China

Dimensions

Drive Size
3/8 in
Overall Length
15.5

Details

Item
Torque Wrench,Rating 10 to80 ft.
Includes
(1) 3/8 In. Drive Wrench With Case
Accuracy
+/- 4
Material
Steel
Features
Torque wrench features a knurled handle grip surface for extra grip. Ideal for bung sockets to comply with UNC standards for maximum efficiency. Features durable construction for added strength and long life. Use in industrial applications for optimal results

Description

Torque Wrench,Rating 10 to80 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.