Zoro Homepage

Tote-A-Load Foot Pump, Load Cap. 2200 lb.

  • Mfr # TAL-220-HD

  • Zoro # G5580377


product price: $1,635.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.

Key Features

Overall Height
51-1/4 in.
Overall Length
63 in.
Overall Width
23 in.
Material
Steel
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAL-220-HD
Zoro #
G5580377
UPC #
691215039215
Country of Origin
China

Dimensions

Overall Height
51-1/4 in.
Overall Length
63 in.
Overall Width
23 in.
Wheel Diameter
2-1/2 in. / 6 in.
Platform Length
43-1/2 in.

Details

Material
Steel
Color
Yellow
Load Capacity
2200 lb.
Item
Tote-A-Load Foot Pump,21 x 43 Fork Size
Assembled
Yes

Description

Tote-A-Load Foot Pump,21 x 43 Fork Size

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.