Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TOTE-A-LOAD OPTION PLATFORM 44 X 21.25

  • Mfr # TAL-PLATE-21

  • Zoro # G401798152


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Overall Width
21-1/4 in.
Overall Length
44 in.
Load Capacity
2,200 lb.
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TAL-PLATE-21
Zoro #
G401798152
UPC #
691215079235
Country of Origin
China

Dimensions

Overall Width
21-1/4 in.
Overall Length
44 in.
Length
44
Platform Length
44 in.
Width
21.25
Size
44" x 21-1/4" x 1"
Depth
44 in.
Height
1
Overall Height
1 in.

Details

Item
44x21.25 Platform ToteALoad
Color
Yellow
Load Capacity
2,200 lb.
Material
Steel
Includes
Solid platform to fit over the tote-a-load forks
Weight
34
Assembled
Yes

Description

Optional Solid Platform to fit over the Tote-a-Load forks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.