Zoro Homepage

TOTE-A-LOAD OPTION PLATFORM 44 X 27.75

  • Mfr # TAL-PLATE-27

  • Zoro # G001798156


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Overall Width
27-3/4 in.
Overall Length
44 in.
Load Capacity
2,200 lb.
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAL-PLATE-27
Zoro #
G001798156
UPC #
691215079242
Country of Origin
China

Dimensions

Overall Width
27-3/4 in.
Overall Length
44 in.
Width
27.75
Depth
44 in.
Height
1.5
Overall Height
1-1/2 in.
Length
44
Size
44" x 27-3/4" x 1-1/2"
Platform Length
44 in.

Details

Item
44x27.75 Platform ToteALoad
Color
Yellow
Load Capacity
2,200 lb.
Material
Steel
Includes
Solid platform to fit over the tote-a-load forks
Weight
34
Assembled
Yes

Description

Optional Solid Platform to fit over the Tote-a-Load forks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.