Traction Drive Cart 1 Shelf 33 in 750 lb 24 3/4 x 46

  • Mfr # NE-CART-3

  • Zoro # G5581488


product price:  $3,939.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Overall Height
44
Overall Length
59
Overall Width
28 in.
Material
Steel
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NE-CART-3
Zoro #
G5581488
UPC #
691215101578
Country of Origin
China

Dimensions

Overall Height
44
Overall Length
59
Overall Width
28 in.
Wheel Diameter
9 in. / 10 in.
Platform Length
59"; 46"
Wheel Width
3-1/4 in. / 3-1/4 in.

Details

Material
Steel
Color
Black
Load Capacity
750 lb
Item
Traction Drive Cart,1 Shelfs,Side Load
Wheel Type
(2) Rigid; (2) Swivel
Assembled
Yes
Includes
(1) Traction-Drive Cart
Caster Wheel Material
Solid Foam Tires
Features
Traction-drive system makes transporting product easy. Emergency safety stop belly-bump button switch provides added user safety. Variable throttle speed control provides precise maneuvering and positioning. Battery level indicator signals user when battery gets low

Description

Traction Drive Cart,1 Shelfs,Side Load

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.