Shop ROYAL BASKET TRUCKS

Basket Truck, Vinyl, Wood

  • Mfr # G14-KKW-PMC-3UNN
  • Zoro # G612319108

product price: 
$
345.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
34 in
Overall Length
40 in
Overall Width
28 in
Color
Black
Load Capacity
600 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G14-KKW-PMC-3UNN
Zoro #
G612319108
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
34 in
Overall Length
40 in
Overall Width
28 in
Inside Height
27 3/4 in
Inside Width
27 1/4 in
Caster Mounting Height
4 1/8 in
Inside Length
39 1/4 in
Caster Wheel Dia.
3 in
Caster Wheel Width
1 1/4 in
Wire Rope Length
40 in
Length
40 in

Details

Color
Black
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Optional Lid
824JN4
Liner Style
Permanent
Cubic Yard Capacity
17.8 cu ft
Mobility Option
Manual
Number of Compartments
1
Cubic Foot Capacity
17.8 cu ft
Bushel Capacity
14 bu
Collapsible
No
Caster Wheel Type
Standard
Liner Color
Black
Number of Drain Holes
0
Quiet Performance Features
Polyurethane
Caster Core Material
Plastic
Caster Frame Material
Steel
Base Material
Wood
Caster Wheel/Tread Material
Polyurethane
Caster Mounting Type
Plate
Caster Brake Type
No Brake Included
End Style
Closed
Assembled/Unassembled
Assembled
Liner Material
Vinyl
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster/Wheel Mounting Location
Standard
Truck Style
Standard
Base Finish/Coating
Kiln-Dried
Wire Color
Black

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.