Traction Drive Cart 2 Shelfs 33 in & 49 3/4 in 750 lb 24 3/4 x 46
- Mfr # NE-CART-4
- Zoro # G5581479
product price:Â
$
4,391.99
/ea
Key Features
Overall Height
59
Overall Length
59
Overall Width
28 in.
Material
Steel
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NE-CART-4
- Zoro #
- G5581479
- UPC #
- 691215101585
- Country of Origin
- China
- Material
- Steel
- Color
- Black
- Load Capacity
- 750 lb
- Item
- Traction Drive Cart,2 Shelfs,Side Load
- Wheel Type
- (2) Rigid; (2) Swivel
- Assembled
- Yes
- Caster Wheel Material
- Solid Foam Tires
- Includes
- (1) Traction-Drive Cart
- Features
- Traction-drive system makes transporting product easy. Emergency safety stop belly-bump button switch provides added user safety. Variable throttle speed control provides precise maneuvering and positioning. Battery level indicator signals user when battery gets low
Dimensions
- Overall Height
- 59
- Overall Length
- 59
- Overall Width
- 28 in.
- Wheel Diameter
- 9 in. / 10 in.
- Platform Length
- 59"; 46"
- Wheel Width
- 3-1/4 in. / 3-1/4 in.
Description
Traction Drive Cart,2 Shelfs,Side Load
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.