Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trailer Crane Bumper, 16" Length

  • Mfr # TB-70

  • Zoro # G5580298


product price: $26.99
/ea

Key Features

Overall Height
2 in.
Overall Width
2 in.
Overall Depth
16 in.
Overall Length
16 in.
Mounting Style
Bolt On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB-70
Zoro #
G5580298
UPC #
691215039611
Country of Origin
India

Dimensions

Overall Height
2 in.
Overall Width
2 in.
Overall Depth
16 in.
Overall Length
16 in.
Mounting Hole Dia.
1/2 in.
Bumper Height
2 in.
Bumper Width
2 in.
Size
16 x 2 x 2
Wall Thickness
2 in.
Usable Opening Width
2 in.

Details

Item
Trailer Crane Bumper,16" Length
Mounting Style
Bolt On
Material
Rubber
Color
Black

Description

Trailer Crane Bumper,16 In. Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.