Zoro Homepage

Trailer Crane Bumper, 6" Length

  • Mfr # TB-10

  • Zoro # G5580331


product price: $26.35
/ea

Key Features

Overall Height
2-15/16 in.
Overall Width
3 in.
Overall Depth
6 in.
Overall Length
6 in.
Mounting Style
Bolt On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB-10
Zoro #
G5580331
UPC #
691215039598
Country of Origin
India

Dimensions

Overall Height
2-15/16 in.
Overall Width
3 in.
Overall Depth
6 in.
Overall Length
6 in.
Mounting Hole Dia.
5/8 in.
Bumper Height
2-15/16 in.
Bumper Width
3 in.
Usable Opening Width
3 in.
Wall Thickness
3-3/16 in.
Size
6 x 3 x 2.9375

Details

Item
Trailer Crane Bumper,6" Length
Mounting Style
Bolt On
Material
Rubber
Color
Black

Description

Trailer Crane Bumper,6 In. Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.