Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trailer Crane Bumper, 6" Length

  • Mfr # TB-20

  • Zoro # G5580316


product price: $25.39
/ea
Sold in multiples of 2 for $50.78

Key Features

Overall Height
3.5
Overall Width
3.5
Overall Depth
3 1/2 in
Overall Length
6
Number of Mounting Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB-20
Zoro #
G5580316
UPC #
691215039604
Country of Origin
India

Dimensions

Overall Height
3.5
Overall Width
3.5
Overall Depth
3 1/2 in
Overall Length
6
Mounting Hole Dia.
5/8 in
Bumper Height
3.5
Bumper Depth
3 1/2 in
Bumper Width
3.5
Access Hole Diameter
5/8 in
Mounting Hole Diameter
5/8 in
Mounting Holes Center-to-Center Width
3 in
Mounting Holes Center-to-Center Height
1 3/4 in

Details

Item
Trailer Crane Bumper,6" Length
Number of Mounting Holes
2
Material
Rubber
Includes
Approval Drawing
Bumper Shape
Rectangular
Color
Black
Bumper Backing Material
Solid Rubber
Features
Abrasion-Resistant, Weather-Resistant
Bumper Face Material
Rubber

Description

Trailer Crane Bumper, Overall Height 3 3/8 in, Overall Depth 3 1/2 in, Overall Width 6 in, Rectangular, Bumper Height 3 3/8 in, Bumper Width 6 in, Bumper Depth 3 1/2 in, Number of Mounting Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.