Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRAILER JACK NOSE BASE PAD

  • Mfr # NJ-BP

  • Zoro # G101793457


product price: $16.99
/ea
Sold in multiples of 3 for $50.97

Key Features

Overall Length
4
Overall Height
1.75
Application
Nose jack base pad for Trailer Jacks
Weight
3
Width
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NJ-BP
Zoro #
G101793457
UPC #
691215049689
Country of Origin
United States

Dimensions

Overall Length
4
Overall Height
1.75
Width
8
Length
4
Overall Width
8
Height
1.75
Depth
4
Size
4 x 8 x 1.75

Details

Application
Nose jack base pad for Trailer Jacks
Weight
3
Color
Silver
Material
Steel
Features
Optional base pad for ideal operation. Ideal for nose jacks for maximum efficiency. Features durable construction for added strength and long life. Use in industrial applications for optimal results
For Use With
TJ-AF, FJ-K2

Description

Simple installation. Increases jack and surface safety. Design is robust for constant use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.