Trailer Stabilizing Economy Jack
Mfr # SJ-35-EF
Zoro # G0579035
product price: $229.99
/ea
Free Shipping & Returns
Key Features
Lifting Capacity
5000 lb.
Type
Trailer Stabilizing Jack
Base Length
18 1/4 in
Includes
Hard Rubber Wheel
Standards
OSHA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SJ-35-EF
Zoro #
G0579035
UPC #
691215036092
Country of Origin
United States
Dimensions
Base Length
18 1/4 in
Base Width
16 5/8 in
Base Height
41 in
Length
16-5/8"
Minimum Height
41 in
Maximum Extended Height
57 1/2 in
Details
Lifting Capacity
5000 lb.
Item
Trailer Stabilizing Economy Jack
Type
Trailer Stabilizing Jack
Includes
Hard Rubber Wheel
Standards
OSHA
Material
Steel
Features
High Strength, Increase Visibility at Night, Unique Design
Base
14" Dia.
For Use With
Trailers
Color
Yellow
Base Material Finish
Powder Coated
Load Capacity per Pair
2.5 ton
Stand Type
Stabilizing Jack
Base Material
Steel
Description
Trailer Stabilizing Economy Jack, Load Capacity per Pair 2.5 ton, Minimum Height 41 in, Maximum Extended Height 57 1/2 in, Base Material Steel, Standards OSHA, Base Height 41 in, Base Length 18 1/4 in, Base Material Finish Powder Coated, Base Width 16 5/8 in, Color Yellow, Features High Strength, Increase Visibility at Night, Unique Design, Includes Hard Rubber Wheel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.