Trailer Stabilizing Ratchet Jack
Mfr # SP-TOP-R
Zoro # G0982497
product price: $320.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
Key Features
Finish
Powder Coat
Material
Steel
Overall Height
39
Features
Meets OSHA regulations when used with wheel chocks. Powder coat safety yellow finish offers high visibility. High strength steel construction provides long lasting use. Reflective collar for great visibility at night
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP-TOP-R
Zoro #
G0982497
UPC #
691215000055
Country of Origin
United States
Dimensions
Overall Height
39
Details
Item
Trailer Stabilizing Ratchet Jack
Finish
Powder Coat
Material
Steel
Features
Meets OSHA regulations when used with wheel chocks. Powder coat safety yellow finish offers high visibility. High strength steel construction provides long lasting use. Reflective collar for great visibility at night
Color
Yellow
Application
Trailer stabilizing jacks are used to prevent up-ending semi-trailers when they are not connected to a tractor during loading and unloading operations.
Description
Trailer Stabilizing Ratchet Jack, Red
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.