Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRASH CAN CART (3) 64 GALLON CAPACITY

  • Mfr # TH-CART-64

  • Zoro # G701793789


product price: $1,226.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
400
Material
Steel
Includes
Wheels
Finish
Powder Coat
Features
Low profile design stores and transports up to three trash cans. Heavy-duty safety chain with push handles for optimal security. Unit rolls on two rigid and two swivel 4 position locking casters for portability. Hinged tow bar is located at one end for towing by utility vehicles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH-CART-64
Zoro #
G701793789
UPC #
691215099523
Country of Origin
United States

Dimensions

Overall Height
40.6875
Depth
105.78125
Overall Length
105.78125
Width
27.40625
Size
105.78125 x 27.40625 x 40.6875
Overall Width
27.40625
Height
40.6875
Length
105.78125

Details

Load Capacity
400
Material
Steel
Includes
Wheels
Finish
Powder Coat
Features
Low profile design stores and transports up to three trash cans. Heavy-duty safety chain with push handles for optimal security. Unit rolls on two rigid and two swivel 4 position locking casters for portability. Hinged tow bar is located at one end for towing by utility vehicles
Type
Fits (3) 64 Gallon Trash Cans
Color
Black
For Use With
Trash Can Cart
Weight
235
Application
The trash can cart can store and transport up to three trash cans at a time.

Description

The Trash Can Cart can store and transport up to three trash cans at a time. The trash cans are secured with a heavy-duty safety chain with push handles located at each end of the cart. The unit rolls on two rigid and two swivel 4 position locking casters for portability. The hinged tow bar is located at one end for towing behind utility vehicles. The unit has a low profile design with a welded steel construction and a powder-coat finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.