Tread Plate Toolbox, Black, 49 in W x 26 in D x 25 in H

  • Mfr # STTB-2448

  • Zoro # G301795237


product price: $724.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Overall Width
49 in
Color
Black
Material
Steel
Depth
26 in
Height
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STTB-2448
Zoro #
G301795237
UPC #
691215343671
Country of Origin
United States

Dimensions

Overall Width
49 in
Depth
26 in
Height
25 in
Overall Length
49.25
Overall Height
25.0625
Size
49.25 x 25.875 x 25.0625

Details

Color
Black
Material
Steel
Features
Tool Box
Item
Tread Plate Toolbox
Application
Secure your tools and belongings with a steel treadplate storage box.
Weight
146

Description

Secure your tools and belongings with a steel treadplate storage Box. With a steel construction, outside damage to stored objects is minimized. A centrally located hinged safety hasp makes it simple to secure the box with a padlock (padlock is not included). A handle is attached to each end of the box for easier lifting and maneuvering. Powdercoat finish for baked in added toughness.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.