Tread Plate Toolbox, Black, 61 in W x 26 in D x 34 in H

  • Mfr # STTB-3060-F

  • Zoro # G501795402


product price:  $1,167.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
61 in
Color
Black
Material
Steel
Depth
26 in
Height
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STTB-3060-F
Zoro #
G501795402
UPC #
691215343824
Country of Origin
United States

Dimensions

Overall Width
61 in
Depth
26 in
Height
34 in
Overall Height
34.0625
Overall Length
61.25
Size
61.25 x 25.875 x 34.0625

Details

Color
Black
Material
Steel
Features
Added Fork Pockets
Item
Tread Plate Toolbox
Weight
341
Application
Secure your tools and belongings with a steel treadplate storage box.

Description

Secure your tools and belongings with a steel treadplate storage Box. With a steel construction, outside damage to stored objects is minimized. A centrally located hinged safety hasp makes it simple to secure the box with a padlock (padlock is not included). A handle is attached to each end of the box for easier lifting and maneuvering. Powdercoat finish for baked in added toughness. Fork pockets are attached to the base of the unit for portability between areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.