Zoro Homepage
This item is Discontinued.
Vestil Triangle Fork Extensions, 63 L x 5" W, PR FE-5-63-T

Triangle Fork Extensions, 63 L x 5" W, PR (Discontinued)

  • Mfr # FE-5-63-T
  • Zoro # G4987720
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FE-5-63-T
Zoro #
G4987720
UPC #
691215019781
Country of Origin
United States

Dimensions

Overall Height
4.9375
Overall Length
66.125
Overall Width
7.375
Platform Length
66.125"
Width
7.375
Fork Width
5.5 in
Size
66.125 x 7.375 x 4.9375
Height
5 in
Usable Fork Pocket Width
5 in
Fork Thickness
2 in
Usable Fork Pocket Height
63 in
Length
67 in

Details

Material
Steel
Color
Yellow
Load Capacity
4000 lb
Item
Triangle Fork Extensions,63 L x 5" W,PR
Assembled
Yes
Includes
Pair of Forks
For Use With
Fork Truck
Weight
110
Features
Provides the needed extra length when standard forks can't reach product. All steel construction provides long lasting reliable use. Each extension includes warning and operating stickers for worker safety. Powder coat safety yellow finish offers lasting durability
Application
Provide the extra support needed to lift long or large objects with a forktruck.

Description

Triangle Fork Extensions,63 L x 5" W, Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.