Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triple Bin Recycling Hopper

  • Mfr # ENVIR-BIN

  • Zoro # G5215056


product price: $2,508.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Blue / Red / Green
Load Capacity
2000 lb
Assembled
Yes
Platform Length
57.6875"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENVIR-BIN
Zoro #
G5215056
UPC #
691215086530
Country of Origin
United States

Dimensions

Platform Length
57.6875"
Overall Height
27-1/8"
Fork Pocket Height
2 in
Overall Length
57-11/16"
Fork Pocket Width
7 in
Fork Pocket Depth
22 in
Overall Width
80-5/16"

Details

Material
Steel
Color
Blue / Red / Green
Load Capacity
2000 lb
Item
Triple Bin Recycling Hopper
Assembled
Yes
Dump Angle
90 Degrees
Includes
Includes a safety strap to secure hopper to forklift
Hopper Release
Pull Cable Release
Application
The bins come in three colors: green, red, and blue. It includes a manual pull-cable to dump from the seat of a fork truck.

Description

Triple Bin Recycling Hopper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.