Triple Deck Hardwood Platform Cart 1600 lb Mold-On-Rubber Caster 36x72

  • Mfr # VHPT/TD-3672

  • Zoro # G4978989


product price:  $920.99
/ea
Item requires special delivery charges. A $395.00 per item surcharge will be applied.

Key Features

Overall Height
50
Overall Length
74
Overall Width
36 in.
Material
Wood
Color
Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHPT/TD-3672
Zoro #
G4978989
UPC #
691215045490
Country of Origin
United States

Dimensions

Overall Height
50
Overall Length
74
Overall Width
36 in.
Platform Length
74"; 72"

Details

Material
Wood
Color
Tan
Load Capacity
1600 lb
Item
Triple Deck Hardwood Platform Cart,36x72
Assembled
No
Frame Material
Steel
Caster Wheel Material
Mold-on-Rubber
Includes
Hardwood Triple Deck Platform Cart
Platform Material
Wood
Features
Quality hardwood platforms provide strength and durability. Platform spacers are made of steel for solid reliable use. Mold-on-rubber wheels allow cart to roll smoothly when loaded. Countersunk holes allow for a smooth platform top surface

Description

Triple Deck Hardwood Platform Cart,36x72

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.