Zoro Homepage
This item is Discontinued.
Vestil Triple Elbow Guard 24" H x 34" L TEGC-30-24-2

Triple Elbow Guard 24" H x 34" L (Discontinued)

  • Mfr # TEGC-30-24-2
  • Zoro # G2392087
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEGC-30-24-2
Zoro #
G2392087
UPC #
691215094092
Country of Origin
United States

Dimensions

Overall Height
24 in
Overall Width
34"
Usable Opening Width
30"
Base Depth
4"
Wall Thickness
Varies
Base Width
4"
Overall Length
2 7/8 ft
Usable Opening Depth
30"
Mounting Plate Dimensions
4 in x 4 in
Diameter
1 5/8 in
Mounting Plate Length
4 in
Guardrail Diameter
1 5/8 in
Mounting Plate Width
4 in

Details

Material
Steel
Finish
Powder Coated
Color
Yellow
Item
Corner Guard
Net Weight
14 lb
Guard Rail Component
Corner Guard
Mounting
Floor
Guard Rail Mounting Style
Floor Mounted
Rail Mounting Style
Floor Mounted
Product Type
Guardrail
Guardrail Type
Corner

Description

Corner Guard, Material Steel, Guard Rail Mounting Style Floor Mounted, Finish Powder Coated, Yellow, Overall Height 24 in, Number of Ribs Not Applicable, Overall Length 2 7/8 ft, Diameter 1 5/8 in, Mounting Plate Dimensions 4 in x 4 in, Net Weight 14 lb, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.