Zoro Homepage

Triple Elbow Guard, 42-9/16 in. H

  • Mfr # TEG-30-42-4

  • Zoro # G2153457


product price: $291.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Steel
Finish
Powder Coat
Overall Length
2 7/8 ft
Overall Height
42 5/8 in
Overall Width
34-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEG-30-42-4
Zoro #
G2153457
UPC #
691215039796
Country of Origin
United States

Dimensions

Overall Length
2 7/8 ft
Overall Height
42 5/8 in
Overall Width
34-1/8"
Usable Opening Depth
26-1/8
Usable Opening Width
25"
Wall Thickness
Varies
Diameter
4 1/2 in
Base Depth
8"
Base Width
8"
Mounting Plate Dimensions
8 in x 8 in
Top Rail Height
42 5/8 in
Mounting Plate Width
8 in
Mounting Plate Length
8 in
Mounting Hole Diameter
7/8 in
Guardrail Diameter
4 1/2 in

Description

Corner Guard, Material Steel, Guard Rail Mounting Style Floor Mounted, Finish Powder Coated, Yellow, Overall Height 42 5/8 in, Number of Ribs Not Applicable, Overall Length 2 7/8 ft, Diameter 4 1/2 in, Mounting Plate Dimensions 8 in x 8 in, Net Weight 81 lb, Includes (2) Base Plates with 4 Pre-Drilled Mounting Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.