Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triple Elbowguard, 24 x 30 4.5 dia.

  • Mfr # TEG-30-24-4

  • Zoro # G5580246


product price: $198.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Depth
34-1/8 in.
Material
Steel
Finish
Powder Coat
Length
34.125
Weight
63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEG-30-24-4
Zoro #
G5580246
UPC #
691215039772
Country of Origin
United States

Dimensions

Depth
34-1/8 in.
Length
34.125
Height
24.5625
Width
34.125
Overall Length
34-1/8 in.
Overall Height
24-9/16 in.
Overall Width
34-1/8 in.
Outside Dia.
4-1/2 in.
Mounting Plate Dimensions
8" x 8"
Mounting Hole Dia.
7/8 in. x 1-1/4 in.
Length (Ft.)
2.84375 ft.

Details

Item
Triple Elbowguard,24 x 30 4.5 dia.
Material
Steel
Finish
Powder Coat
Weight
63
Color
Yellow
Includes
(1) Triple Elbow Guard
Features
Safety pipe design can be used either in.side or out. Powder coat safety yellow fin.ish offers an attractive long lastin.g look. Heavy-duty welded steel construction provides long lastin.g protection. Base plate in.cludes four pre-drilled mountin.g holes for quick and easy in.stallation
Guard Rail Item
90 Degree Triple Elbow Guards

Description

Triple Elbowguard,24 x 30 4.5 dia.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.