Zoro Homepage

Truck Mounted Wheel Chock Holder, Rwc-8

  • Mfr # TMCH-RWC-8

  • Zoro # G1751029


product price: $50.89
/ea

Key Features

Width
6.25
Height
9.75
Includes
4 Pre-Drilled Mounting Holes 3/8 In.
Material
Steel
Depth
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMCH-RWC-8
Zoro #
G1751029
UPC #
691215134088
Country of Origin
United States

Dimensions

Width
6.25
Height
9.75
Depth
12
Overall Height
9 3/4 in
Overall Width
12 in
Overall Length
6 1/4 in

Details

Item
Truck Mounted Wheel Chock Holder,Rwc-8
Includes
4 Pre-Drilled Mounting Holes 3/8 In.
Material
Steel
Color
Yellow
For Use With
RWC-8
Compatible Manufacturer Model Number
RWC-8
Product Type
Wheel Chock Holder

Description

Material Steel, Yellow, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.