Zoro Homepage

TRUCK SEAT OPTION - SAFETY BELT

  • Mfr # LTS-FTSB

  • Zoro # G501798199


product price: $66.15
/ea

Key Features

Overall Height
0.875
Overall Length
13.7
Overall Width
6.0625
Material
Nylon/Plastic/Metal
Color
Black / Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTS-FTSB
Zoro #
G501798199
UPC #
691215027946
Country of Origin
China

Dimensions

Overall Height
0.875
Overall Length
13.7
Overall Width
6.0625
Platform Length
13.7"
Length
14 in
Size
13.7 x 6.0625 x 0.875
Width
6.0625
Height
1 in
Depth
13.7

Details

Material
Nylon/Plastic/Metal
Color
Black / Silver
Assembled
Yes
Includes
(1) Fork Truck Safety Belt
For Use With
LTSD-V, LTSD-C, LTS-V, LTS-C
Features
Optional replacement safety belt for ideal operation. Ideal for fork trucks for maximum efficiency. Features durable construction for added strength and long life. Use in industrial applications for optimal results
Weight
3
Application
Fork truck safety belt for LTSD and LTS

Description

Optional Fork Truck replacement Safety Belt. Keeps the driver safely in seat while driving. Simple installation as a replacement or a reserve model.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.