Zoro Homepage

TRUCK SEAT OPTION - SEAT SAFETY SWITCH

  • Mfr # LTS-SSS

  • Zoro # G701798180


product price: $54.85
/ea
Sold in multiples of 2 for $109.70

Key Features

Overall Height
1/8 in.
Overall Length
5 in.
Overall Width
6 in.
Material
Plastic Coated Wire
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTS-SSS
Zoro #
G701798180
UPC #
691215027977
Country of Origin
China

Dimensions

Overall Height
1/8 in.
Overall Length
5 in.
Overall Width
6 in.
Platform Length
5"
Width
6
Height
1 in
Size
5" x 6" x 1/8"
Length
5 in
Depth
5 in.

Details

Material
Plastic Coated Wire
Color
Black
Item
Truck Seat Safety Switch
Assembled
Yes
Includes
Fork Truck Seat Safety Switch
For Use With
Fork Truck
Weight
2
Features
Optional seat safety switch is for ideal operation; Simple installation for immediate use; Features durable construction for added strength and long life; Use in industrial applications for optimal results
Application
he optional seat safety switch promotes a more safety oriented workplace

Description

The Optional Seat Safety Switch promotes a more safety oriented workplace. The seat must be engaged for the fork truck from operating when an operator is not sitting on the seat. Rated 50 VDC, 2A (replacement).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.