Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRUCK SEAT OPTION - SWIVEL PLATFORM

  • Mfr # LTS-ET

  • Zoro # G201798147


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Overall Height
1-5/16 in.
Overall Length
17-7/8 in.
Overall Width
14 in.
Material
Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTS-ET
Zoro #
G201798147
UPC #
691215027939
Country of Origin
United States

Dimensions

Overall Height
1-5/16 in.
Overall Length
17-7/8 in.
Overall Width
14 in.
Platform Length
17.875"
Width
14
Size
17-7/8" x 14" x 1-5/16"
Height
2 in
Length
18 in
Depth
17-7/8 in.

Details

Material
Steel
Color
Black
Item
Truck Seat Swivel Platform
Assembled
Yes
Includes
(1) Swivel Platform
For Use With
Fork Truck
Features
Optional smooth pivoting motion for ideal operation; Enables driver to turn seat 30 degrees left or right for maximum efficiency; Swivel system can be incorporated with air suspension; Ideal for total driver ergonomics for optimal results
Weight
30
Application
Enables driver to turn seat 30 degrees left or right for maximum efficiency

Description

The Optional smooth pivoting motion enables driver to turn seat thirty (30) degrees left or right of center position. The swivel system can be incorporated with air suspension system for total driver ergonomics.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.