Zoro Homepage

Truck Stop Recycled Plastic, White, 96"

  • Mfr # CS-TB96-W

  • Zoro # G1741798


product price: $374.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Width
10 in.
Height
7
Material
Plastic
Depth
96 in.
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-TB96-W
Zoro #
G1741798
UPC #
691215076449
Country of Origin
United States

Dimensions

Width
10 in.
Height
7
Depth
96 in.
Dimensions
96 x 10 x 7
Length
96 in.
Channel Width
9-3/4 in.

Details

Item
Truck Stop Recycled Plastic,White,96"
Material
Plastic
Color
White
Application
Protect people and property from drivers in. dangerous areas
Wheel Chock Accessory Item
Recycled Plastic Truck Stop
Type of Installation
Bolt On

Description

Truck Stop Recycled Plastic,White,96 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.