Tube Ring Trailer Jack, 2000 lb.
Mfr # TJ-F3
Zoro # G5580191
product price: $66.99
/eaKey Features
Material
Steel
Features
Use for a wide variety of leveling and adjustment applications. Ideal for industrial or agricultural equipment trailers. Bracket attaches in a variety of ways in order to meet needs. Provides stability and leveling to unattached trailers
Color
Black
Overall Height
41.4375
Finish
Painted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TJ-F3
Zoro #
G5580191
UPC #
691215042055
Country of Origin
China
Dimensions
Overall Height
41.4375
Details
Item
Tube Ring Trailer Jack,2000 lb.
Material
Steel
Features
Use for a wide variety of leveling and adjustment applications. Ideal for industrial or agricultural equipment trailers. Bracket attaches in a variety of ways in order to meet needs. Provides stability and leveling to unattached trailers
Color
Black
Finish
Painted
Application
The trailer jack adjustable lift range provides easy hitching and unhitching of a loaded trailer.
Description
Tube Ring Trailer Jack,2000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.