Zoro Homepage

Turning Bar Handle (VHMS-8/15/30)

  • Mfr # VHMH-TB-2

  • Zoro # G003529260


product price: $69.19
/ea

Key Features

Overall Height
1.5313
Overall Width
4.125
For Use With
VHMS-8, VHMS-15, VHMS-30
Features
Steering bar provides maximum maneuverability. Large length for better ergonomic posture while transferring. High-strength annealed ductile iron provides a tough long lasting unit. Unit construction is virtually maintenance free
Depth
37.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHMH-TB-2
Zoro #
G003529260
UPC #
691215045315
Country of Origin
China

Dimensions

Overall Height
1.5313
Overall Width
4.125
Depth
37.5
Width
4.125
Overall Length
37.5
Length
37.5
Size
37.5 x 4.125 x 1.5313
Height
1.5313

Details

For Use With
VHMS-8, VHMS-15, VHMS-30
Features
Steering bar provides maximum maneuverability. Large length for better ergonomic posture while transferring. High-strength annealed ductile iron provides a tough long lasting unit. Unit construction is virtually maintenance free
Application
Steel machine roller steering bar handle is a great accessory to the machine rollers.
Material
Steel
Weight
18
Color
Orange

Description

Steel machine roller steering bar handle is a great accessory to the machine rollers. Highly visible with a smooth finish for perfect handling. Thin design for better storage when not in use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.