Zoro Homepage

Turntable, 12" dia., 4" H, 500 lb.

  • Mfr # TT-12-4

  • Zoro # G1751239


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
500
Height
3.875 in
Color
Black/Silver
Material
Steel
Product Type
Turntable,12" dia.,4" H,500 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT-12-4
Zoro #
G1751239
UPC #
691215044158
Country of Origin
China

Dimensions

Height
3.875 in

Details

Item
Turntable,12" dia.,4" H,500 lb.
Load Capacity
500
Color
Black/Silver
Material
Steel
Product Type
Turntable,12" dia.,4" H,500 lb.

Description

Turntable,12 In. dia.,4 In. H,500 lb., Product Type Turntable,12 In. dia.,4 In. H,500 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.